Motion
PHV1034DMN TAPE 3/4"X13'(19MMX4M) ENG

Lufkin - Tape Measure
PHV1034DMN TAPE 3/4"X13'(19MMX4M) ENG

12' x 19mm Yellow Blade Tape Measure 1/16" & 1/10 & 1/100' & 1mm Graduation, A29 Graduation Style, High-Visibility Orange Case
MI ITEM #05403512
MFR #PHV1034DMN TAPE 3/4"X13'(19MMX4M) ENG
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1034DMN TAPE 3/4"X13'(19MMX4M) ENG

12' x 19mm Yellow Blade Tape Measure 1/16" & 1/10 & 1/100' & 1mm Graduation, A29 Graduation Style, High-Visibility Orange Case
MI ITEM #05403512
MFR #PHV1034DMN TAPE 3/4"X13'(19MMX4M) ENG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
PHV1034DMN TAPE 3/4"X13'(19MMX4M) ENG

Specifications

  • Graduation
    1/10, 1/100 ft, 1/16 in, 1.00 mm
  • Blade Color
    Yellow
  • PSC Code
    5210
  • Graduation Style
    A29
  • Color
    High-Visibility Orange
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text