Motion
PHV1312
12' x 3/4" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A2 Graduation Style, High-Visibility Orange Case
Mi Item #05403513
MFR #PHV1312
Price$21.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12' x 3/4" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A2 Graduation Style, High-Visibility Orange Case
Mi Item #05403513
MFR #PHV1312

Mfr description
PHV1312N TAPE 3/4"X12' HI-VIZ ORANGE
  • Hi-Viz® orange case is easy to find on the job
  • Rubber cushion case exterior protects tape from impact and improves grip
  • Fits easily into most tape holsters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.60/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    3/4 in
  • Graduation
    1/32, 1/16 in
  • Weight
    0.4

Details

  • Action
    Locking
  • Additional Details
    Blade Style is A2. Case is rubber cushioned. Belt clip is removable.
  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Body Color
    Orange
  • Color
    High-Visibility Orange
  • Graduation Style
    A2
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)