Motion
PQR1312N TAPE 3/4"X12' QUICKREAD HI-VIZ

Lufkin - Tape Measure
PQR1312N TAPE 3/4"X12' QUICKREAD HI-VIZ

Tape Measure - 12 ft Blade Length, Yellow Blade Color
Mi Item #05403515
MFR #PQR1312N TAPE 3/4"X12' QUICKREAD HI-VIZ
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PQR1312N TAPE 3/4"X12' QUICKREAD HI-VIZ

Tape Measure - 12 ft Blade Length, Yellow Blade Color
Mi Item #05403515
MFR #PQR1312N TAPE 3/4"X12' QUICKREAD HI-VIZ

Mfr description
PQR1312N TAPE 3/4"X12' QUICKREAD HI-VIZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Graduation
    1/16 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    Abs Rubber Grip
  • Color
    Hi-Viz Orange
  • PSC Code
    5210
  • UPC_NO
    037103251862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)