Motion
P2335MEN TAPE 3/4"X16'(19MMX5M) CHROME

Lufkin - Tape Measure
P2335MEN TAPE 3/4"X16'(19MMX5M) CHROME

Tape Measure - 16 ft Blade Length, Yellow Blade Color
MI ITEM #05403518
MFR #P2335MEN TAPE 3/4"X16'(19MMX5M) CHROME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
P2335MEN TAPE 3/4"X16'(19MMX5M) CHROME

Tape Measure - 16 ft Blade Length, Yellow Blade Color
MI ITEM #05403518
MFR #P2335MEN TAPE 3/4"X16'(19MMX5M) CHROME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2335MEN TAPE 3/4"X16'(19MMX5M) CHROME

Specifications

  • Blade Length
    16 ft
  • Graduation
    1/16 in, 1.00 mm
  • Blade Color
    Yellow
  • UPC_NO
    037103251893
  • PSC Code
    5210
  • Graduation Style
    A12
  • Finish Coating
    Chrome (Case)
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text