Motion
PHV1035CMN TAPE 19MMX5M HI-VIZ ORANGE

Lufkin - Tape Measure
PHV1035CMN TAPE 19MMX5M HI-VIZ ORANGE

Tape Measure - 16 ft Blade Length, Yellow Blade Color
MI ITEM #05403520
MFR #PHV1035CMN TAPE 19MMX5M HI-VIZ ORANGE
List Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1035CMN TAPE 19MMX5M HI-VIZ ORANGE

Tape Measure - 16 ft Blade Length, Yellow Blade Color
MI ITEM #05403520
MFR #PHV1035CMN TAPE 19MMX5M HI-VIZ ORANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.63/each for your price

Overview

Mfr description
PHV1035CMN TAPE 19MMX5M HI-VIZ ORANGE

Specifications

  • Blade Length
    16 ft
  • Graduation
    1.00 cm
  • Blade Color
    Yellow
  • UPC_NO
    037103251916
  • PSC Code
    5210
  • Graduation Style
    A9
  • Color
    High-Visibility Orange
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text