Motion
PHV1035CMEN TAPE 3/4"X16'(19MMX5M)

Lufkin - Tape Measure
PHV1035CMEN TAPE 3/4"X16'(19MMX5M)

Tape Measure - 16 ft Blade Length, Yellow Blade Color
Mi Item #05403521
MFR #PHV1035CMEN TAPE 3/4"X16'(19MMX5M)
Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1035CMEN TAPE 3/4"X16'(19MMX5M)

Tape Measure - 16 ft Blade Length, Yellow Blade Color
Mi Item #05403521
MFR #PHV1035CMEN TAPE 3/4"X16'(19MMX5M)

Mfr description
PHV1035CMEN TAPE 3/4"X16'(19MMX5M)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.63/each

Specifications

Dimensions

  • Blade Length
    16 ft
  • Graduation
    1/16 in, 1.00 mm

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Color
    Chrome
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
  • UPC_NO
    037103307194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)