Motion
PHV1048CMEN TAPE 1"X26'(25MMX8M) HI-VIZ

Lufkin - Tape Measure
PHV1048CMEN TAPE 1"X26'(25MMX8M) HI-VIZ

Tape Measure - 26 ft Blade Length, Yellow Blade Color
MI ITEM #05403527
MFR #PHV1048CMEN TAPE 1"X26'(25MMX8M) HI-VIZ
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1048CMEN TAPE 1"X26'(25MMX8M) HI-VIZ

Tape Measure - 26 ft Blade Length, Yellow Blade Color
MI ITEM #05403527
MFR #PHV1048CMEN TAPE 1"X26'(25MMX8M) HI-VIZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.25/each

Specifications

Dimensions

  • Blade Length
    26 ft
  • Graduation
    1/32 in, 1/16

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    High-Visibility Orange
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
  • UPC_NO
    037103307217

Overview

Mfr description
PHV1048CMEN TAPE 1"X26'(25MMX8M) HI-VIZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought