Motion
PHV1425
25' x 1" Yellow Blade Tape Measure 1/16" Graduation, Inch Graduation Style, High-Visibility Orange Case
MI ITEM #05403529
MFR #PHV1425
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25' x 1" Yellow Blade Tape Measure 1/16" Graduation, Inch Graduation Style, High-Visibility Orange Case
MI ITEM #05403529
MFR #PHV1425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.25/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1 in
  • Graduation
    1/16 in

Details

  • Action
    Locking
  • Additional Details
    Blade Style is A5. Case is rubber cushioned. Belt clip is removable.
  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Body Color
    Orange
  • Color
    High-Visibility Orange
  • Graduation Style
    Inch
  • PSC Code
    5210

Overview

Mfr description
PHV1425N TAPE 1"X25' HI-VIZ ORANGE
  • Hi-Viz® orange case is easy to find on the job
  • Rubber cushion case exterior protects tape from impact and improves grip
  • Fits easily into most tape holsters
  • Bright yellow blade has clear easy-to-read numerals
  • Toggle lock is positioned for convenient operation
  • Holds the blade securely in any position
  • Patented end hook lasts ten times longer than ordinary end hooks
  • Cushioned blade return
  • Removable belt clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought