Motion
P2133DN TAPE 1"X33' ENGINEERS CHROME

Lufkin - Tape Measure
P2133DN TAPE 1"X33' ENGINEERS CHROME

Tape Measure - 33 ft Blade Length, Yellow Blade Color
Mi Item #05403533
MFR #P2133DN TAPE 1"X33' ENGINEERS CHROME
Price$60.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
P2133DN TAPE 1"X33' ENGINEERS CHROME

Tape Measure - 33 ft Blade Length, Yellow Blade Color
Mi Item #05403533
MFR #P2133DN TAPE 1"X33' ENGINEERS CHROME

Mfr description
P2133DN TAPE 1"X33' ENGINEERS CHROME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.20/each

Specifications

Dimensions

  • Blade Length
    33 ft
  • Graduation
    1/100 ft, 1/16 in, 1/10

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Finish Coating
    Chrome (Case)
  • Graduation Style
    A4
  • PSC Code
    5210
  • UPC_NO
    037103252043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)