Motion
PHV1433
33' x 1" Yellow Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Chrome Case
Mi Item #05403539
MFR #PHV1433
Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33' x 1" Yellow Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Chrome Case
Mi Item #05403539
MFR #PHV1433

Mfr description
PHV1433N TAPE 1"X33' HI-VIZ ORANGE
  • Hi-Viz® orange case is easy to find on the job
  • Rubber cushion case exterior protects tape from impact and improves grip
  • Fits easily into most tape holsters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.28/each

Specifications

Dimensions

  • Blade Length
    33 ft
  • Blade Width
    1 in
  • Graduation
    1/16 in
  • Weight
    8.3

Details

  • Action
    Locking
  • Additional Details
    Blade Style is A14. Case is rubber cushioned. Belt clip is removable.
  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Body Color
    Orange
  • Color
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)