Overview
Mfr description
BLACK GOLD 12PS 5000XLL (3670-0811)
Specifications
- Nominal Hose Inner Diameter
- Working Pressure5000 psi
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Manufacturer Catalog Number3670-0811
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data