Motion
2X100 BG SUPER-VAC 150SD MEGA

GATES RUBBER CO
2X100 BG SUPER-VAC 150SD MEGA

Black Gold® Super-Vac® (100-200) SD Oilfield Hose - 150 psi Maximum Working Pressure, Nitrile (Type C) Tube, MegaFlex® Cover
Mi Item #05403556
MFR #2X100 BG SUPER-VAC 150SD MEGA
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 BG SUPER-VAC 150SD MEGA

Black Gold® Super-Vac® (100-200) SD Oilfield Hose - 150 psi Maximum Working Pressure, Nitrile (Type C) Tube, MegaFlex® Cover
Mi Item #05403556
MFR #2X100 BG SUPER-VAC 150SD MEGA

Mfr description
2X100 BG SUPER-VAC 150SD MEGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.99/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    2.39 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    MegaFlex®
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Dual Steel Wire Helix
  • Hose Type
    Oilfield Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Standards Met
    SAE
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075507529
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)