Motion
4X100 BG SUPER-VAC 200SD MEGA

GATES RUBBER CO
4X100 BG SUPER-VAC 200SD MEGA

4X100 BG SUPER-VAC 200SD MEGA
MI ITEM #05403559
MFR #4X100 BG SUPER-VAC 200SD MEGA
Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 BG SUPER-VAC 200SD MEGA

4X100 BG SUPER-VAC 200SD MEGA
MI ITEM #05403559
MFR #4X100 BG SUPER-VAC 200SD MEGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.03/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Outer Diameter  
    4.52 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075507598
  • Working Pressure
    13.8

Overview

Mfr description
4 BLACK GOLD SUPER-VAC 200SD
  • The workhorse in the oil and gas industry, Gates has expanded their vacuum hose product line to provide solutions for every application need
  • When tight bends are a challenge, call on Super-Vac® MegaFlex® hoses
  • Same heavy-duty 4:1 design as Super-Vac® with maximum (1:1) bend radius for oil field suction and pressure applications including a 200 lb working pressure in the 4" size
  • Standard pack: 100'
  • Suction: 30" Hg
  • Hose design factor 4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought