Specifications
Dimensions
- Lead0.200 in
- Nominal Screw Diameter1.150 in
Details
- Dynamic Load Capacity2370 lbf
- FlangeSold Seperately
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadNon-Preloaded
- Return StylePickup Finger
- Static Load Capacity26180 lbf
- Technical Specifications
- WiperWiper Sold Seperately
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)