Motion
10225
Bench Vise - 4-1/2 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #05403646
MFR #10225
Price$1,929.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 4-1/2 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #05403646
MFR #10225

Mfr description
28826 C1 WILTON COMBO PIPE & BENCH VISE
  • Self-centering pipe jaws-hardened steel jaws hold up to 6" pipe safely and securely
  • Enclosed construction keeps lubrication in and contaminants out
  • Locking swivel base with double lockdowns for non-slip hold in any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,929.13/each

Specifications

Dimensions

  • Jaw Width
    4-1/2 in
  • Tensile Strength
    60000 psi
  • Throat Depth
    4-3/4 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Body Material
    Ductile Iron
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    6 in
  • Jaw Style
    Serrated
  • Maximum Pipe Capacity
    3-1/2 in
  • Minimum Pipe Capacity
    1/8 in
  • Number Of Mounting Holes
    4
  • Pipe Jaws
    Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)