Motion
14256
C-Clamp - Regular Duty, 6-1/16 in Maximum Opening, Deep Throat Style, 4-1/8 in Throat Depth
MI ITEM #05403668
MFR #14256
Price$111.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Clamp - Regular Duty, 6-1/16 in Maximum Opening, Deep Throat Style, 4-1/8 in Throat Depth
MI ITEM #05403668
MFR #14256

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.34/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    6600 lb
  • Throat Depth
    4-1/8 in

Details

  • Application Strength
    Regular Duty
  • Maximum Opening Capacity
    6-1/16 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Deep

Overview

Mfr description
14256 406 C-CLAMP WILTON(TEXT)
  • Drop-forged steel frame, regular-duty with extra deep-throat
  • Black oxide coated spindles and Perma-Pad® resist corrosion and are replaceable
  • Innovative frame geometry for maximum strength
  • Lifetime warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought