Motion
14831
14831
MI ITEM #05403676
MFR #14831
Price$103.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14831
MI ITEM #05403676
MFR #14831

Mfr description
14831 A6 MAG JAWCAP CLAM PACK (PAIR)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.77/each

Specifications

Dimensions

  • Size
    6 (Jaw Width) in

Details

  • For Use With
    Bench Vise
  • Material
    Aluminum
  • Type
    Jaw Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)