Motion
63188
Bench Vise - 6 in Jaw Width, 5-3/4 in Jaw Opening Capacity, Swivel
Mi Item #05403729
MFR #63188
Price$1,292.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 6 in Jaw Width, 5-3/4 in Jaw Opening Capacity, Swivel
Mi Item #05403729
MFR #63188

Mfr description
63188 1560 MECHANICS' VISE SAFETY YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,292.09/each

Specifications

Dimensions

  • Jaw Width
    6 in
  • Throat Depth
    4-1/8 in

Details

  • Anvil
    Included
  • Base Motion Type
    Swivel
  • Body Material
    Ductile Iron
  • Color
    High Visibility Yellow
  • Jaw Coating/Finish
    Powder Coated
  • Jaw Opening Capacity
    5-3/4 in
  • Jaw Style
    Serrated
  • Maximum Pipe Capacity
    3-1/2 in
  • Minimum Pipe Capacity
    1/4 in
  • Number Of Mounting Holes
    4
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)