Motion
VV3P7-41-031-04

SMC CORP OF AMERICA
VV3P7-41-031-04

VV3P7-41-031-04 MANIFOLD
Mi Item #05404331
MFR #VV3P7-41-031-04
Price$124.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3P7-41-031-04

VV3P7-41-031-04 MANIFOLD
Mi Item #05404331
MFR #VV3P7-41-031-04

Mfr description
VV3P7-41-031-04 MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.84/each

Specifications

Dimensions

  • Cylinder Port Size
    1/2 in
  • Exhaust Port Size
    1/2 in
  • Overall Height
    126 mm
  • Overall Length
    156 mm
  • Overall Width
    145.3 mm
  • Pressure Port Size
    1/2 in

Details

  • Fluid Comp
    Air
  • For Use With Series
    VP700
  • Manifold Port(s)
    1/2 BSPT
  • Maximum Operating Pressure
    0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Internal Pilot
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)