Motion
VV718-03YT-F03UTSB

SMC CORP OF AMERICA
VV718-03YT-F03UTSB

ISO Standard Manifold
MI ITEM #05404332
MFR #VV718-03YT-F03UTSB
List Price$301.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV718-03YT-F03UTSB

ISO Standard Manifold
MI ITEM #05404332
MFR #VV718-03YT-F03UTSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.45/each for your price

Overview

Mfr description
VV718-03YT-F03UTSB MANIFOLD

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    +5 to +60 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    160.5 mm
  • Overall Length
    420 mm
  • Overall Width
    178 mm
  • Mounting Type
    Direct
  • For Use With Series
    VS7-6
  • Manifold Port(s)
    3/8 NPTF (A, B)
  • Number Of Stations
    8
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text