Motion
VP3145-065DZB

SMC CORP OF AMERICA
VP3145-065DZB

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #05404366
MFR #VP3145-065DZB
List Price$226.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-065DZB

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #05404366
MFR #VP3145-065DZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.16/each for your price

Overview

Mfr description
VP3145-065DZB VALVE, SOL

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    7 (2 to 3 (OUT to EXH)) Cv, 7.6 (1 to 2 (IN to OUT)) Cv
  • Operating Temperature Range
    32 to 140 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Closed, Normally Open
  • Port Sizes
    3/4 BSPT
  • Standards Met
    JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Overall Height
    194 mm
  • Overall Length
    101 mm
  • Overall Width
    87.4 mm
  • Response Time
    ≤40 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    12 W
  • Sonic Conductance (C)
    26 (2 to 3 (OUT to EXH)), 28 (1 to 2 (IN to OUT))
  • Valve Function
    Poppet
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text