Motion
23160CAMKE4C4TL3

NSK CORP, BEARING DIV
23160CAMKE4C4TL3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #05404978
MFR #23160CAMKE4C4TL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23160CAMKE4C4TL3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #05404978
MFR #23160CAMKE4C4TL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23160CAMKE4C4TL3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    231
  • Manufacturer Upc Number
    029176428654
  • UPC_NO
    029176428654
  • Harmonization Code
    8482300080
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text