Motion
P2BE 112-SRB-CRE

SKF
P2BE 112-SRB-CRE

Pillow Block Roller Bearing - 1-3/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #05404991
MFR #P2BE 112-SRB-CRE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 112-SRB-CRE

Pillow Block Roller Bearing - 1-3/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #05404991
MFR #P2BE 112-SRB-CRE

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2BE 112-SRB-CRE REPL SYE 1.3/4 N
  • Factory assembled and lubricated units ready for use
  • Patented SKF concentric locking technology
  • Available in 3 pillow block designs and 3 flanged designs
  • Suitable for located and non-located positions
  • Seal types optimized for a range of operating conditions
  • SYE, SYR, FSYE, FYR and FYE housings suitable for condition monitoring

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.2500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Bearing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Overall Width
    2.5000 in
  • Seal Type
    TriGard Seal
  • Max Operating Temperature
    Max 210 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.6250 in
  • Series
    SYE
  • Weight
    9.3 lbs
  • Max Rpm
    4500 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577312143
  • UPC_NO
    7316579140164
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text