Motion
300M-08
Atlas® Natural Rubber Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, Cotton Material
Mi Item #05405117
MFR #300M-08
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Atlas® Natural Rubber Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, Cotton Material
Mi Item #05405117
MFR #300M-08

Mfr description
300M-08 PALM COATED GLOVE, MEDIUM
  • Cotton and cotton blends are durable and abrasion resistant.
  • They absorb moisture and can protect the hands from irritation and cold temperature.
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Additional Details
    Seamless Knit, Ergonomic, Breathable, Rough Grip
  • Anti Slip Grip
    Yes
  • Application
    Agriculture, Construction, DIY, Janitorial, Landscaping, Municipal services, Packaging
  • Back Material
    Cotton Polyester
  • Coated Design
    Palm Dipped
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Blue / Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    General Purpose Work Glove
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • EN388
    2142 X
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Industry Use
    Agriculture, Construction, DIY, Janitorial, Landscaping, Municipal services, Packaging
  • Insulated
    No
  • Liner Color
    Gray
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Knit
  • Manufacturer Catalog Number
    300 M-08
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Atlas
  • Protection Type
    General Purpose
  • Seamless
    Yes
  • Series
    Atlas Fit 300
  • Standards Met
    EN 388, 2016 +A1, 2018
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)