Motion
BRG22212C3

DODGE
BRG22212C3

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Straight Bore
MI ITEM #05405134
MFR #BRG22212C3
Price$510.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22212C3

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Straight Bore
MI ITEM #05405134
MFR #BRG22212C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$510.35/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Material
    421263
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475777303

Overview

Mfr description
BRG22212C3 421263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought