Motion
180  KIT, VERTICAL MOUNT BR,CL (PCX)

HUB CITY INC
180 KIT, VERTICAL MOUNT BR,CL (PCX)

Speed Reducer Vertical Base Kit - 182, 185, 1802, 1805 Reducer Size, Steel Material
MI ITEM #05405337
MFR #180 KIT, VERTICAL MOUNT BR,CL (PCX)
Your Price$779.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
180 KIT, VERTICAL MOUNT BR,CL (PCX)

Speed Reducer Vertical Base Kit - 182, 185, 1802, 1805 Reducer Size, Steel Material
MI ITEM #05405337
MFR #180 KIT, VERTICAL MOUNT BR,CL (PCX)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$779.70/each(List $896.65)

Overview

Mfr description
0229-02959 180 KIT, VERTICAL MOUNT

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    182, 185, 1802, 1805
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798662077
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text