Motion
66253263483

NORTON ABRASIVES
66253263483

Cylindrical Wheels - 12 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 46 Grit
Mi Item #05405451
MFR #66253263483
Price$943.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263483

Cylindrical Wheels - 12 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 46 Grit
Mi Item #05405451
MFR #66253263483

Mfr description
66253263483 WHL 12X2X5 32A46-JVBE TYPE 7
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$943.44/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 07
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)