Motion
23076CAMP55W507

NSK CORP, BEARING DIV
23076CAMP55W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore
MI ITEM #05405555
MFR #23076CAMP55W507
Price$29,545.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23076CAMP55W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore
MI ITEM #05405555
MFR #23076CAMP55W507

Mfr description
23076CAMP55W507 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,545.51/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm
  • Weight
    299.93 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    31500000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176824883
  • Maximum Speed
    530 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    5100000 N
  • UPC_NO
    029176824883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)