Motion
170J7
Micro V-Belt - J Belt Section:, 7 Ribs, 17 in Overall Length, V-Ribbed
Mi Item #05405676
MFR #170J7
Price$112.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 7 Ribs, 17 in Overall Length, V-Ribbed
Mi Item #05405676
MFR #170J7

Mfr description
170J7 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.95/each

Specifications

Dimensions

  • Overall Length
    17 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    170J7
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    7
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)