Motion
972540

ANSELL
972540

Apron - Polyvinyl Chloride Material, White Color, 44.0000 in Long, Chemical Resistant
MI ITEM #05405730
MFR #972540
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
972540

Apron - Polyvinyl Chloride Material, White Color, 44.0000 in Long, Chemical Resistant
MI ITEM #05405730
MFR #972540

Mfr description
972540 ANSELL CLOTHING 54633 8 MIL
  • 7-8 mil PVC material: Oil, grease and chemical splash protection
  • Die-cut, integral, adjustable ties and head opening: Optimal fit
  • One-piece design: Convenience and ease of cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Length
    44.0000 in
  • Material Thickness
    7 to 8 mil

Details

  • Color
    White
  • Features
    7-8 mil PVC material: Oil, grease and chemical splash protection, Die-cut, integral, adjustable ties and head opening: Optimal fit, One-piece design: Convenience and ease of cleaning
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyvinyl Chloride

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)