Motion
5104CLR22
Tool Bag - Canvas Material
Mi Item #05405747
MFR #5104CLR22
Price$184.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material
Mi Item #05405747
MFR #5104CLR22

Mfr description
5104CLR22 BUCKET CANVAS 150 LB CAPACITY
  • Top of bucket zips closed
  • 14'' diameter accommodates standard 5 gallon bucket
  • Body constructed of heavy-duty No. 1 canvas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.82/each

Specifications

Details

  • Features & Benefits
    • Top of bucket zips closed • 14'' diameter accommodates standard 5 gallon bucket • Body constructed of heavy-duty No. 1 canvas • Web strap extends down the side of the bucket • Leather reinforced bottom extends 3'' up the side • Durable steel rim
  • Material
    Canvas
  • UPC_NO
    092644620164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)