Motion
KT526024C3
Needle Roller Bearing - 52 mm Bore, 60 mm OD, 24 mm Width
Mi Item #05406098
MFR #KT526024C3
Price$46.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 52 mm Bore, 60 mm OD, 24 mm Width
Mi Item #05406098
MFR #KT526024C3

Mfr description
KT52X60X24 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.36/each

Specifications

Dimensions

  • Bore Diameter  
    52 mm
  • Outside Diameter  
    60 mm
  • Overall Width  
    24 mm
  • Weight
    0.18 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    44000 N
  • Long Description
    The KT526024C3 Needle Roller Bearing features a 52 mm bore diameter, 60 mm outside diameter, 24 mm overall width, and 0.18 lb weight, making it suitable for industrial gear systems, automotive drivetrain assemblies, and rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT526024C3
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    80800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)