Motion
23052CAMP55W509

NSK CORP, BEARING DIV
23052CAMP55W509

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore
MI ITEM #05406187
MFR #23052CAMP55W509
Price$7,542.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23052CAMP55W509

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore
MI ITEM #05406187
MFR #23052CAMP55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,542.05/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm
  • Weight
    101.84 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    17800000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176646409
  • Maximum Speed
    800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    2580000 N
  • UPC_NO
    029176646409

Overview

Mfr description
23052CAMP55W509 BRG (OLD 23052CAME7)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text