Motion
23038CAMKE4C4
Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore
Mi Item #05406210
MFR #23038CAMKE4C4
Price$3,077.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore
Mi Item #05406210
MFR #23038CAMKE4C4

Mfr description
23038CAMKE4C4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,077.49/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    75 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    218064.73 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176824227
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    303492.15 lbf
  • UPC_NO
    029176824227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)