Motion
17584

3M
17584

Repulpable Splicing Tape - Blue Color, 55 m Long
Mi Item #05406226
MFR #17584
Price$51.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17584

Repulpable Splicing Tape - Blue Color, 55 m Long
Mi Item #05406226
MFR #17584

Mfr description
17584 R3187 48MMX55M BLU REPULPABLE TAPE
  • Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
  • Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
  • High-tack, heat-resistant adhesive provides instant adhesion to a wide variety of paper grades
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.90/each

Specifications

Dimensions

  • Length
    55 m
  • Shelf Life
    12 months

Details

  • Adhesive Material
    Repulpable
  • Application
    Butt Splices
  • Backing Material
    Paper
  • Carrier Material
    Paper
  • Color
    Blue
  • Double Sided
    No
  • Manufacturer Stock Number
    70000351398
  • Manufacturer Upc Number
    00051131175846
  • Material
    Backing: Kraft Paper
  • Max Operating Temperature
    400 °F
  • Series
    R3187
  • Shape
    Roll
  • UPC_NO
    00051131175846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)