Motion
CDQMA40NN-75
CQM COMPACT CYLINDER W/GUIDE with 40 mm Bore Size
MI ITEM #05406231
MFR #CDQMA40NN-75
List Price$127.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQM COMPACT CYLINDER W/GUIDE with 40 mm Bore Size
MI ITEM #05406231
MFR #CDQMA40NN-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.00/each for your price

Overview

Mfr description
CDQMA40NN-75 COMPACT GUIDE ROD

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    1/8 BSPT
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Push Force At 100 Psi
    880 N
  • Pull Force At 100 Psi
    739 N
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    131.5 mm
  • Overall Width
    52 mm
  • Overall Height
    57 mm
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Magnet
    Built-in
  • Mounting Type
    Direct
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought