Motion
CD85N25-50S-B

SMC CORP OF AMERICA
CD85N25-50S-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #05406233
MFR #CD85N25-50S-B
Price$54.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N25-50S-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #05406233
MFR #CD85N25-50S-B

Mfr description
CD85N25-50S-B CYLINDER, ISO, DBL ACTING
  • Single acting, single rod, spring return/spring extend
  • Conforms to ISO standard 6432
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.12/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    Standard
  • Overall Length
    210.5 mm
  • Port Size
    1/8 BSPP
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    50 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    B
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Minimum Operating Pressure
    0.18 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.18 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    SK-C85-25
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Standards Met
    ISO
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)