Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Product TypeGuided Air Cylinders
- Rod TypeDouble Rod
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)