Motion
CY3B25TF-1500

SMC CORP OF AMERICA
CY3B25TF-1500

CY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #05406236
MFR #CY3B25TF-1500
Price$519.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3B25TF-1500

CY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #05406236
MFR #CY3B25TF-1500

Mfr description
CY3B25TF-1500 CY3, MAGNET COUPLED
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500, 3000, 5000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    46 mm
  • Overall Length
    1637 mm
  • Overall Width
    46 mm
  • Port Size
    1/8 BSPP
  • Stroke  
    1500 mm

Details

  • Additional Details
    The CY3B Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. The CY3B series has resin based lube retainers installed on the dust seal to more evenly distribute lubricant for a reduction in minimum operating pressure. 70% longer wear rings will distribute a side load over a larger contact area for improved bearing performance. Please note the CY3B must be used with an external guide to support the load.
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Standard
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Orientation
    Horizontal, Inclined, Vertical
  • Operating Pressure Range
    22 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY3B25-PS
  • Series
    CY3
  • Spec Sheet
  • Stroke Adjuster Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)