1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QUANTUM STORAGE SYSTEMS
WR74-2136C
Wire Shelving - Chrome, 800 lb Load Capacity
MI ITEM #
05406270
MFR #
WR74-2136C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
QUANTUM STORAGE SYSTEMS WR74-2136C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUANTUM STORAGE SYSTEMS
WR74-2136C
Wire Shelving - Chrome, 800 lb Load Capacity
MI ITEM #
05406270
MFR #
WR74-2136C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WR74-2136C CHROME STARTER 4 SHLVS/4 POST
Specifications
Color
Chrome
Height
74 in
Width
21 in
Depth
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought