Motion
239/530CAMP55W507

NSK CORP, BEARING DIV
239/530CAMP55W507

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Straight Bore
Mi Item #05406404
MFR #239/530CAMP55W507
Price$75,999.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/530CAMP55W507

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Straight Bore
Mi Item #05406404
MFR #239/530CAMP55W507

Mfr description
239/530CAMP55W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75,999.78/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    710 mm
  • Overall Width  
    136 mm
  • Weight
    326.94 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2930000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176409004
  • Maximum RPM (Grease)
    320 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • Static Load Capacity
    6800000 N
  • UPC_NO
    029176409004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)