Motion
26 X 4050
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 2.953 in Shaft Dia., 3.740 in OD, 0.394 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #05406450
MFR #26 X 4050
Your Price$63.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 2.953 in Shaft Dia., 3.740 in OD, 0.394 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #05406450
MFR #26 X 4050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.44/each(List $67.39)

Overview

Mfr description
26X4050 MILL-RIGHT N (48713) SPLIT
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 26 Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Rubber reinforced O.D.
  • Single lip configuration with molded-in stainless steel finger spring
  • Reverse bevel lip design prevents rollover
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.953 in
  • Outside Diameter
    3.740 in
  • Overall Width
    0.394 in
  • Design Type
    Model 26
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Description Keyword
    Model 26
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    Ambient
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.015 in
  • Manufacturer Catalog Number
    24610-4050
  • Construction Description
    Single Lip, Split Seal Design, Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Harmonization Code
    4016935020.US
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
  • Weight
    0.031 lb
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text