Motion
AXK 1024

SKF
AXK 1024

Needle Roller Thrust Bearing - 10 mm Bore, 24 mm OD
MI ITEM #05406467
MFR #AXK 1024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 1024

Needle Roller Thrust Bearing - 10 mm Bore, 24 mm OD
MI ITEM #05406467
MFR #AXK 1024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    24 mm
  • Overall Width
    2 mm
  • Weight
    0.007 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1911 lbf

Overview

Mfr description
AXK1024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought