Motion
5025
5025 1/4" NPT 316 SS
MI ITEM #05406519
MFR #5025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5025 1/4" NPT 316 SS
MI ITEM #05406519
MFR #5025

Mfr description
5025 1/4" NPT 316 SS
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.6000 in
  • Overall Height
    1.6000 in, 40.60 mm
  • Overall Width
    0.8120 in, 20.60 mm
  • Weight
    0.20 lbs
  • Width
    0.8120 in, 20.60 mm

Details

  • Manufacturer Product Page
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    15000 psi
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)