Motion
CDRQ2BT10-360

SMC CORP OF AMERICA
CDRQ2BT10-360

Compact Rotary Actuator
MI ITEM #05406531
MFR #CDRQ2BT10-360
Price$300.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRQ2BT10-360

Compact Rotary Actuator
MI ITEM #05406531
MFR #CDRQ2BT10-360

Mfr description
CDRQ2BT10-360 ROTARY ACTUATOR
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.27/each

Specifications

Dimensions

  • Body Size
    10 mm
  • Overall Height
    35 mm
  • Overall Length
    97 mm
  • Overall Width
    42 mm
  • Port 1 Size/Type
    M5 x 0.8 Female

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    360 °
  • Cushion Type
    Rubber Bumper
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Shaft Type
    Single Shaft
  • Standards Met
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)