Specifications
Dimensions
- Bore Diameter12 mm
Details
- Additional DetailsStandard
- Adjuster OptionAbsorber (Both Ends)
- Country of OriginUS
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS20L-75B CYL, AIR SLIDE TABLE,