Motion
24138CE4
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore
MI ITEM #05406676
MFR #24138CE4
Price$9,331.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore
MI ITEM #05406676
MFR #24138CE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,331.42/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176524059
  • Maximum RPM (Grease)
    850 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    241
  • Static Load Capacity
    523804.97 lbf
  • UPC_NO
    029176524059

Overview

Mfr description
24138CE4 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text