Motion
23084CAMC3P55W509

NSK CORP, BEARING DIV
23084CAMC3P55W509

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore
MI ITEM #05406712
MFR #23084CAMC3P55W509
Price$55,057.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23084CAMC3P55W509

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore
MI ITEM #05406712
MFR #23084CAMC3P55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55,057.23/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    150 mm
  • Weight
    342.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2910000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176807121
  • Maximum Speed
    450 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    5850000 N
  • UPC_NO
    029176807121

Overview

Mfr description
23084CAMC3P55W509 (OLD 23084CAME7P55U22)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text