Motion
23084CAMKC3P55W507

NSK CORP, BEARING DIV
23084CAMKC3P55W507

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Tapered 1:12 Bore
MI ITEM #05406718
MFR #23084CAMKC3P55W507
Your Price$54,515.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23084CAMKC3P55W507

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Tapered 1:12 Bore
MI ITEM #05406718
MFR #23084CAMKC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54,515.93/each(List $66,817.45)

Overview

Mfr description
23084CAMKC3P55W507

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2910000 N
  • Country of Origin
    JP
  • Static Load Capacity
    5850000 N
  • Cage Material
    Machined Brass
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176798382
  • UPC_NO
    029176798382
  • Harmonization Code
    8482300080
  • Weight
    319.29 lbs
  • Maximum Speed
    450 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text