Motion
9363M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 2, Kevlar
MI ITEM #05407153
MFR #9363M
Price$8.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 2, Kevlar
MI ITEM #05407153
MFR #9363M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.21/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Coating
    PVC Dots
  • Coating Coverage
    2 Sides
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    2 Sides
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dots
  • Color
    Yellow
  • Construction Description
    PVC Dots on 2 Sides
  • Cuff Type
    Knit Wrist
  • Description
    9363 - MCR Safety CutPro - 7-Gauge Kevlar Aramid Shell with Cotton Interior - Cut-Resistant Work Gloves - PVC Dots on 2 Sides - Regular Weight Gloves - Made with Kevlar
  • Description Keyword
    Kevlar
  • Duty Type
    Regular Weight
  • Features
    Black PVC dots on two sides, Cool and comfortable Knit wrist, Dots provide additional gripping power, Good comfort and cut resistance, Kevlar aramid Shell with cotton interior, Made with DuPont Kevlar fibers, Nearshore Manufacturing, TAA Compliant
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A2
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar Aramid Shell with Cotton Interior
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9363M
  • Material
    Kevlar
  • Material Type
    Kevlar Aramid
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Type
    Cut-Resistant Work Gloves

Overview

Mfr description
9363M GLOVE KEVLAR/COTTON MEDIUM DOTTED
  • Kevlar aramid Shell with cotton interior;Black PVC dots on two sides;Cool and comfortable Knit wrist;Dots provide additional gripping power;Good comfort and cut resistance;Made with DuPont Kevlar fibers;Nearshore Manufacturing;TAA Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought